Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 4

  • Mfr # 1316301008

  • Zoro # G9282427


product price: $65.69
/ea

Key Features

Shank Dia.
9.70mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1316301008
Zoro #
G9282427
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
9.70mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
74.00mm
Thread Length
32.00mm
Tap Thread Size
M10-1.5
55% Thread Drill Size
8.90 mm
65% Thread Drill Size
11/32 in
Shank Length
42.00 mm
Thread Size
M10x1.5
Square Size
31.80 mm
Drill Bit Size
8.44 mm, 8.54 mm, 8.64 mm, 8.73 mm, 8.83 mm
75% Thread Drill Size
8.50 mm
Size
M10
Pitch Diameter Limit
D6

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
4
Tap Finish
TiCN
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Grouping
Tap
Series
13163
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, M, P
Primary Material Application
Titanium
Spiral Direction
Neutral
Measurement System
Metric
Primary Material Application ISO Code
S
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Pitch
1.50 mm
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Thread Limit
D6
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
13163

Description

Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 74 mm, Powdered Metal, V, Thread Length 18 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.