Zoro Homepage

Spiral Point Tap, Plug, 4

  • Mfr # 1651005808

  • Zoro # G0223568


product price: $94.59
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
M14
Tap Dimension Type
Metric
Tap Material
Powdered Metal
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1651005808
Zoro #
G0223568
UPC #
-
Country of Origin
Japan

Dimensions

Tap Size
M14
Tap Dimension Type
Metric
Overall Length
100.00mm
Shank Dia.
10.90mm
Tap Thread Size
M14-1.25
Thread Length
24.00 mm
Shank Length
64.00 mm
Tap Length Standard
DIN
Square Size
8.18 mm
Thread Size
M14x1.25
Pitch Diameter Limit
D6

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
Powdered Metal
Tap Chamfer
Plug
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Tap Finish
V
Series
16510
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Thread Limit
D6
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Secondary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Standard
Metric Fine
Extended Neck
Yes
Thread Pitch
1.25 mm
Tap Shank Standard
ANSI
Primary Material Application ISO Code
H, M, P
Class of Fit
H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
16510

Description

Spiral Point Tap, Thread Size M14x1.25, Metric, Overall Length 100 mm, Powdered Metal, V, Right Hand, Thread Length 24 mm, Thread Limit D6, Class of Fit 4H-6H, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.