Zoro Homepage

Spiral Point Tap, Plug, 4

  • Mfr # 1651005908

  • Zoro # G0223540


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
M15
Tap Dimension Type
Metric
Tap Material
Powdered Metal
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1651005908
Zoro #
G0223540
UPC #
-
Country of Origin
Japan

Dimensions

Tap Size
M15
Tap Dimension Type
Metric
Overall Length
100.00mm
Shank Dia.
12.20mm
Tap Thread Size
M15-1
Thread Length
24.00 mm
Tap Length Standard
DIN
Square Size
9.14 mm
Shank Length
64.00 mm
Thread Size
M15x1
Pitch Diameter Limit
D5

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
Powdered Metal
Tap Chamfer
Plug
Number of Flutes
4
Tap Finish
V
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Series
16510
Cutting Direction - Machining
Right Hand
Thread Pitch
1.00 mm
Spiral Direction
Neutral
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Tap Shank Standard
ANSI
Primary Material Application ISO Code
H, M, P
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Shank Type - Machining
Straight
Thread Standard
Metric Fine
Thread Limit
D5
Class of Fit
H3
Helix Angle
0 Degrees
List Number
16510
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M15x1, Metric, Overall Length 100 mm, Powdered Metal, V, Right Hand, Thread Length 24 mm, Thread Limit D5, Class of Fit 4H-6H, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.