Zoro Homepage

Spiral Point Tap, Plug, 4

  • Mfr # 1651006008

  • Zoro # G0223592


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
M15
Tap Dimension Type
Metric
Tap Material
Powdered Metal
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1651006008
Zoro #
G0223592
UPC #
-
Country of Origin
Japan

Dimensions

Tap Size
M15
Tap Dimension Type
Metric
Overall Length
100.00mm
Tap Thread Size
M15-1.5
Shank Dia.
12.20mm
Thread Length
24.00 mm
Square Size
9.14 mm
Tap Length Standard
DIN
Thread Size
M15x1.5
Shank Length
64.00 mm
Pitch Diameter Limit
D6

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
Powdered Metal
Tap Chamfer
Plug
Number of Flutes
4
Tap Thread Type
Metric Coarse
Tap Finish
V
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
16510
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, N, P
Extended Neck
Yes
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Primary Material Application ISO Code
H, M, P
Thread Limit
D6
Measurement System
Metric
Thread Pitch
1.50 mm
Thread Standard
Metric Coarse
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Class of Fit
H3
Helix Angle
0 Degrees
List Number
16510
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M15x1.5, Metric, Overall Length 100 mm, Powdered Metal, V, Right Hand, Thread Length 24 mm, Thread Limit D6, Class of Fit 4H-6H, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.