Zoro Homepage

Spiral Point Tap, Plug, 4

  • Mfr # 1655001608

  • Zoro # G0224073


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
M14
Tap Dimension Type
Metric
Tap Material
Powdered Metal
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1655001608
Zoro #
G0224073
UPC #
-
Country of Origin
Japan

Dimensions

Tap Size
M14
Tap Dimension Type
Metric
Overall Length
100.00mm
Shank Dia.
10.90mm
Tap Thread Size
M14-1.5
Thread Length
24.00mm
Shank Length
64.00 mm
55% Thread Drill Size
12.90 mm
Tap Length Standard
DIN
75% Thread Drill Size
12.50 mm
65% Thread Drill Size
1/2 in
Thread Size
M14x1.5
Drill Bit Size
12.44 mm, 12.54 mm, 12.64 mm, 12.73 mm, 12.83 mm
Square Size
8.18 mm
Pitch Diameter Limit
D6

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
Powdered Metal
Tap Chamfer
Plug
Number of Flutes
4
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Tap Finish
V
Series
16550
Cutting Direction - Machining
Right Hand
Thread Pitch
1.50 mm
Primary Material Application ISO Code
H, M, P
Tap Shank Standard
ANSI
Coolant Fed
Coolant Through
Secondary Material Application ISO Code
K, N, P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Spiral Direction
Neutral
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Measurement System
Metric
Shank Type - Machining
Straight
Thread Limit
D6
Extended Neck
Yes
Thread Standard
Metric Fine
Class of Fit
2B
Helix Angle
0 Degrees
Number of Pieces
1
List Number
16550

Description

Spiral Point Tap, Thread Size M14x1.5, Metric, Overall Length 100 mm, Powdered Metal, TiCN, Right Hand, Thread Length 24 mm, 75 Percent Thread Drill Size 12.50 mm, Thread Limit D6, Class of Fit 2B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.