Zoro Homepage

Spiral Point Tap, Plug, 4

  • Mfr # 1655002708

  • Zoro # G0224161


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
M22
Tap Dimension Type
Metric
Tap Material
Powdered Metal
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1655002708
Zoro #
G0224161
UPC #
-
Country of Origin
Japan

Dimensions

Tap Size
M22
Tap Dimension Type
Metric
Overall Length
140.00mm
Thread Length
30.00mm
Shank Dia.
25.10mm
Tap Thread Size
M22-2
65% Thread Drill Size
0.7996 in
Shank Length
96.00 mm
75% Thread Drill Size
0.7894 in
Tap Length Standard
DIN
Square Size
13.28 mm
Drill Bit Size
19.92 mm, 20.05 mm, 20.18 mm, 20.31 mm, 20.44 mm
Thread Size
M22x2
Pitch Diameter Limit
D7

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
Powdered Metal
Tap Chamfer
Plug
Number of Flutes
4
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Tap Finish
V
Cutting Direction - Machining
Right Hand
Series
16550
Measurement System
Metric
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Spiral Direction
Neutral
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Tap Shank Standard
ANSI
Thread Pitch
2.00 mm
Secondary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Thread Limit
D7
Extended Neck
Yes
Primary Material Application ISO Code
H, M, P
Coolant Fed
Coolant Through
Thread Standard
Metric Fine
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
16550

Description

Spiral Point Tap, Thread Size M22x2, Metric, Overall Length 140 mm, Powdered Metal, TiCN, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 0.7894 in, Thread Limit D7, Class of Fit JIS 2, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.