Zoro Homepage

Spiral Point Tap, Plug, 4

  • Mfr # 31403501

  • Zoro # G9307934


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
3/4"
Tap Dimension Type
Inch
Tap Material
Powdered Metal
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31403501
Zoro #
G9307934
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Size
3/4"
Tap Dimension Type
Inch
Overall Length
4-11/16"
Tap Thread Size
3/4"-16
Thread Length
2-7/32"
Shank Dia.
0.987"
Pitch Diameter Limit
H4
55% Thread Drill Size
17.90 mm
65% Thread Drill Size
17.70 mm
75% Thread Drill Size
17.50 mm
Square Size
0.4880 in
Thread Size
3/4"-16
Shank Length
2 1/2 in

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
Powdered Metal
Tap Chamfer
Plug
Number of Flutes
4
Number of Pieces
1
List Number
314
Tap Thread Type
UNF
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Grouping
STI Tap
Cutting Direction - Machining
Right Hand
Series
314
Secondary Material Application ISO Code
M
Measurement System
Fractional Inch
Secondary Material Application
Stainless Steel
Thread Limit
H4
Material Grade - Machining
314
Features
OSG V-coating, Powdered Metal VC-10 substrate, Screw Thread Insert (STI) Tap, Spiral Point, Steam Oxide Surface Treatment, STI Spiral Point Gun Tap for Difficult to Machine Materials
Spiral Direction
Neutral
Threads per Inch
16
Extended Neck
Yes
Primary Material Application ISO Code
H, M, P
Shank Type - Machining
Straight
Thread Standard
UNF
Coolant Fed
Non-Coolant Through
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4 29/64 in, Powdered Metal, Black Oxide, Right Hand, Thread Length 1.401 in, Tap Chamfer Plug, Thread Limit H4, Class of Fit 2B-3B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.