Zoro Homepage

Spiral Point Tap, Plug, 4

  • Mfr # 31403601

  • Zoro # G9307952


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
7/8"
Tap Dimension Type
Inch
Tap Material
Powdered Metal
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31403601
Zoro #
G9307952
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Size
7/8"
Tap Dimension Type
Inch
Overall Length
5-1/8"
Pitch Diameter Limit
H3
Tap Thread Size
7/8"-9
Thread Length
2-1/2"
Shank Dia.
0.800"
75% Thread Drill Size
19.50 mm
55% Thread Drill Size
51/64 in
65% Thread Drill Size
25/32 in
Shank Length
2 31/32 in
Thread Size
7/8"-9
Square Size
0.6000 in

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
Powdered Metal
Tap Chamfer
Plug
Number of Flutes
4
Tap Finish
Oxide
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
UNC
Tap Grouping
STI Tap
List Number
314
Cutting Direction - Machining
Right Hand
Series
314
Primary Material Application ISO Code
H, M, P
Secondary Material Application ISO Code
M
Extended Neck
Yes
Thread Limit
H3
Shank Type - Machining
Straight
Material Grade - Machining
314
Spiral Direction
Neutral
Measurement System
Fractional Inch
Thread Standard
UNC
Threads per Inch
9
Secondary Material Application
Stainless Steel
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Features
OSG V-coating, Powdered Metal VC-10 substrate, Screw Thread Insert (STI) Tap, Spiral Point, Steam Oxide Surface Treatment, STI Spiral Point Gun Tap for Difficult to Machine Materials
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 7/8 In.-9, UNC, Overall Length 5 1/8 in, Powdered Metal, Black Oxide, Right Hand, Thread Length 1.555 in, Tap Chamfer Plug, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.