Zoro Homepage

Spiral Point Tap, Plug, 4

  • Mfr # 3370001083

  • Zoro # G9282454


product price: $476.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
1"
Tap Dimension Type
Inch
Tap Material
Powdered Metal
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3370001083
Zoro #
G9282454
UPC #
-
Country of Origin
Japan

Dimensions

Tap Size
1"
Tap Dimension Type
Inch
Overall Length
5-1/8"
Tap Thread Size
1"-8
Shank Dia.
0.800"
Thread Length
2-1/2"
65% Thread Drill Size
57/64 in
Tap Length Standard
DIN
Shank Length
4 3/16 in
Drill Bit Size
0.8701 in, 0.8782 in, 0.8863 in, 0.8945 in, 0.9026 in
55% Thread Drill Size
29/32 in
Thread Size
1"-8
75% Thread Drill Size
22.25 mm
Square Size
0.6000 in
Size
1
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
Powdered Metal
Tap Chamfer
Plug
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Nitride/Oxide
Tap Thread Type
UNC
Tap Grouping
Tap
Series
337Ni
Cutting Direction - Machining
Right Hand
Thread Limit
H3
Primary Material Application ISO Code
S
Measurement System
Fractional Inch
Secondary Material Application ISO Code
H, M
Thread Standard
UNC
Threads per Inch
8
Primary Material Application
Nickel, Titanium
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Shank Type - Machining
Straight
Secondary Material Application
Hardened Steel, Stainless Steel
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Helix Angle
0 Degrees
List Number
337NI
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 1 In.-8, UNC, Overall Length 6 19/64 in, Powdered Metal, HR, Right Hand, Thread Length 1 1/2 in, 75 Percent Thread Drill Size 22.25 mm, Thread Limit H3, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.