Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 4 Flutes

  • Mfr # 1105614308

  • Zoro # G9283206


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
7/8"
Tap Dimension Type
Inch
Tap Material
Powdered Metal
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1105614308
Zoro #
G9283206
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Size
7/8"
Tap Dimension Type
Inch
Overall Length
4-11/16"
Shank Dia.
0.987"
Thread Length
2-7/32"
Tap Thread Size
7/8"-9
Square Size
0.5220 in
55% Thread Drill Size
51/64 in
75% Thread Drill Size
19.50 mm
Thread Size
7/8"-9
Drill Bit Size
0.7595 in, 0.7668 in, 0.7740 in, 0.7812 in, 0.7884 in
65% Thread Drill Size
25/32 in
Shank Length
2 25/32 in
Size
7/8
Pitch Diameter Limit
H5

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
Powdered Metal
Tap Chamfer
Plug
Number of Flutes
4
Tap Thread Type
UNC
Tap Finish
TiCN
Thread Direction
Right Hand
Standards
ANSI
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
312TI
Thread Limit
H5
Threads per Inch
9
Thread Standard
UNC
Shank Type - Machining
Straight
Primary Material Application
Nickel, Titanium
Extended Neck
Yes
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
H, M, P
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Primary Material Application ISO Code
S
Helix Angle
0 Degrees
Number of Pieces
1
List Number
312TI

Description

Spiral Point Tap, Thread Size 7/8 In.-9, UNC, Overall Length 4 11/16 in, Powdered Metal, TiCN, Right Hand, Thread Length 1 21/64 in, 75 Percent Thread Drill Size 19.50 mm, Thread Limit H5, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.