Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 4 Flutes

  • Mfr # 1316301108

  • Zoro # G9282436


product price: $75.59
/ea
Free Shipping & Returns

Key Features

Shank Dia.
9.30mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M12
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1316301108
Zoro #
G9282436
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
9.30mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
86.00mm
Tap Thread Size
M12-1.25
Thread Length
42.00mm
Square Size
6.98 mm
Thread Size
M12x1.25
Drill Bit Size
10.78 mm, 10.7 mm, 10.86 mm, 10.94 mm, 11.03 mm
Shank Length
53.00 mm
75% Thread Drill Size
#21
Size
M12
Pitch Diameter Limit
D5

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Thread Type
Metric Fine
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
13163
Measurement System
Metric
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, M, P
Primary Material Application
Titanium
Thread Standard
Metric Fine
Primary Material Application ISO Code
S
Thread Pitch
1.25 mm
Coolant Fed
Non-Coolant Through
Thread Limit
D5
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Spiral Direction
Neutral
Extended Neck
Yes
Class of Fit
H3
Helix Angle
0 Degrees
List Number
13163
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M12x1.25, Metric, Overall Length 85 mm, Powdered Metal, V, Thread Length 21 mm, 75 Percent Thread Drill Size #21, Thread Limit D5, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.