Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 4 Flutes

  • Mfr # 1655002208

  • Zoro # G0224198


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
M18
Tap Dimension Type
Metric
Tap Material
Powdered Metal
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1655002208
Zoro #
G0224198
UPC #
-
Country of Origin
Japan

Dimensions

Tap Size
M18
Tap Dimension Type
Metric
Overall Length
110.00mm
Thread Length
30.00mm
Shank Dia.
13.80mm
Tap Thread Size
M18-1.5
55% Thread Drill Size
16.90 mm
Thread Size
M18x1.5
75% Thread Drill Size
0.6563 in
Shank Length
67.00 mm
Square Size
10.31 mm
Tap Length Standard
DIN
Drill Bit Size
16.44 mm, 16.54 mm, 16.64 mm, 16.73 mm, 16.83 mm
65% Thread Drill Size
21/32 in
Pitch Diameter Limit
D6

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
Powdered Metal
Tap Chamfer
Plug
Number of Flutes
4
Tap Thread Type
Metric Fine
Tap Finish
V
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
16550
Thread Pitch
1.50 mm
Extended Neck
Yes
Tap Shank Standard
ANSI
Primary Material Application ISO Code
H, M, P
Shank Type - Machining
Straight
Spiral Direction
Neutral
Coolant Fed
Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Standard
Metric Fine
Measurement System
Metric
Thread Limit
D6
Secondary Material Application ISO Code
K, N, P
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
16550
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M18x1.5, Metric, Overall Length 110 mm, Powdered Metal, TiCN, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 0.6563 in, Thread Limit D6, Class of Fit JIS 2, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.