Zoro Homepage

Spiral Point Tap Plug, 4 Flutes

  • Mfr # 1655002408

  • Zoro # G0224170


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
M20
Tap Dimension Type
Metric
Tap Material
Powdered Metal
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1655002408
Zoro #
G0224170
UPC #
-
Country of Origin
Japan

Dimensions

Tap Size
M20
Tap Dimension Type
Metric
Overall Length
125.00mm
Pitch Diameter Limit
D6
Shank Dia.
14.30mm
Tap Thread Size
M20-1.5
Thread Length
30.00mm
Tap Length Standard
DIN
Square Size
12.42 mm
65% Thread Drill Size
18.75 mm
Shank Length
81.00 mm
75% Thread Drill Size
18.75 mm
55% Thread Drill Size
18.90 mm
Drill Bit Size
18.44 mm, 18.54 mm, 18.64 mm, 18.73 mm, 18.83 mm
Thread Size
M20x1.5

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
Powdered Metal
Tap Chamfer
Plug
Number of Flutes
4
Number of Pieces
1
Tap Finish
V
List Number
16550
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Series
16550
Cutting Direction - Machining
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Standard
Metric Fine
Secondary Material Application ISO Code
K, N, P
Spiral Direction
Neutral
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Measurement System
Metric
Thread Pitch
1.50 mm
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Coolant Fed
Coolant Through
Extended Neck
Yes
Thread Limit
D6
Primary Material Application ISO Code
H, M, P
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M20x1.5, Metric, Overall Length 125 mm, Powdered Metal, TiCN, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 18.75 mm, Thread Limit D6, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.