Zoro Homepage

Spiral Point Tap Plug, 4 Flutes

  • Mfr # 1983900

  • Zoro # G9292814


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
M20
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1983900
Zoro #
G9292814
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Size
M20
Tap Dimension Type
Metric
Overall Length
115.00mm
Thread Length
51.00mm
Tap Thread Size
M20-2.5
Shank Dia.
16.30mm
65% Thread Drill Size
45/64 in
Shank Length
68.00 mm
Drill Bit Size
17.40 mm, 17.56 mm, 17.73 mm, 17.89 mm, 18.05 mm
55% Thread Drill Size
18.20 mm
75% Thread Drill Size
17.50 mm
Square Size
12.42 mm
Thread Size
M20x2.5
Size
M20
Pitch Diameter Limit
D7

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
4
Standards
ANSI
Tap Finish
Bright
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
142
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Primary Material Application
Aluminum, Cast Iron, Steel
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, N, P
Thread Limit
D7
Thread Pitch
2.50 mm
Shank Type - Machining
Straight
Extended Neck
Yes
Measurement System
Metric
Helix Angle
0 Degrees
Number of Pieces
1
List Number
142

Description

Spiral Point Tap, Thread Size M20x2.5, Metric, Overall Length 113 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 31 mm, 75 Percent Thread Drill Size 17.50 mm, Thread Limit D7, Class of Fit 4H-6H, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.