Zoro Homepage

Spiral Point Tap, Plug 4 Flutes

  • Mfr # 2850201

  • Zoro # G9290976


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
1-1/8"
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2850201
Zoro #
G9290976
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Size
1-1/8"
Tap Dimension Type
Inch
Overall Length
5-7/16"
Tap Thread Size
1-1/8"-8
Shank Dia.
0.896"
Thread Length
2-9/16"
65% Thread Drill Size
1.0195 in
Drill Bit Size
0.9951 in, 1.0032 in, 1.0113 in, 1.0195 in, 1.0276 in
Square Size
0.6720 in
75% Thread Drill Size
1.0032 in
Shank Length
3 1/8 in
Thread Size
1 1/8"-8
Size
1-1/8
Pitch Diameter Limit
H6

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
4
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
UNF
Standards
ANSI
Tap Finish
Oxide
Series
280
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Secondary Material Application ISO Code
H, K, M, P
Threads per Inch
8
Thread Limit
H6
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Spiral Direction
Neutral
Thread Standard
UNS
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Primary Material Application
Steel
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
280
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 1 1/8 In.-8, 8UN, Overall Length 5 7/16 in, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 1 23/32 in, 75 Percent Thread Drill Size 1.0032 in, Thread Limit H6, Class of Fit 2B-3B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.