Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 4 Flutes

  • Mfr # 2850801

  • Zoro # G3213944


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
1-1/4"
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2850801
Zoro #
G3213944
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Size
1-1/4"
Tap Dimension Type
Inch
Overall Length
5-3/4"
Shank Dia.
1.021"
Thread Length
2-9/16"
Tap Thread Size
1-1/4"-8
Square Size
0.7660 in
75% Thread Drill Size
1.1282 in
Drill Bit Size
1.1201 in, 1.1282 in, 1.1363 in, 1.1445 in, 1.1526 in
65% Thread Drill Size
1.1445 in
Shank Length
3 11/32 in
Thread Size
1 1/4"-8
Size
1-1/4
Pitch Diameter Limit
H6

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
UNC
Tap Finish
Oxide
Standards
ANSI
Series
280
Cutting Direction - Machining
Right Hand
Thread Standard
UNS
Shank Type - Machining
Straight
Spiral Direction
Neutral
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
H, K, M, P
Threads per Inch
8
Primary Material Application ISO Code
P
Extended Neck
Yes
Thread Limit
H6
Primary Material Application
Steel
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
280

Description

Spiral Point Tap, Thread Size 1 1/4 In.-8, 8UN, Overall Length 5 3/4 in, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 1 23/32 in, 75 Percent Thread Drill Size 1.1282 in, Thread Limit H6, Class of Fit 2B-3B, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.