Zoro Homepage

Spiral Point Tap, Plug 4 Flutes

  • Mfr # 2851401

  • Zoro # G9291003


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
1-3/8"
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2851401
Zoro #
G9291003
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Size
1-3/8"
Tap Dimension Type
Inch
Overall Length
6-1/16"
Thread Length
3"
Shank Dia.
1.108"
Tap Thread Size
1-3/8"-8
Square Size
0.8310 in
65% Thread Drill Size
1.2695 in
Shank Length
3 9/32 in
Thread Size
1 3/8"-8
Drill Bit Size
1.2451 in, 1.2532 in, 1.2613 in, 1.2695 in, 1.2776 in
75% Thread Drill Size
1.2532 in
Size
1-3/8
Pitch Diameter Limit
H6

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
4
Tap Thread Type
UNF
Tap Finish
Oxide
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
280
Thread Limit
H6
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Thread Standard
UNS
Extended Neck
Yes
Secondary Material Application ISO Code
H, K, M, P
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Spiral Direction
Neutral
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Threads per Inch
8
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
280
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 1 3/8 In.-8, 8UN, Overall Length 6 1/16 in, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 2 in, 75 Percent Thread Drill Size 1.2532 in, Thread Limit H6, Class of Fit 2B-3B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.