Zoro Homepage

Spiral Point Tap, Plug 4 Flutes

  • Mfr # 2851601

  • Zoro # G1367414


product price: $500.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
1-1/2"
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2851601
Zoro #
G1367414
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Size
1-1/2"
Tap Dimension Type
Inch
Overall Length
6-3/8"
Shank Dia.
1.233"
Tap Thread Size
1-1/2"-6
Thread Length
3"
75% Thread Drill Size
1.3376 in
Thread Size
1 1/2"-6
Drill Bit Size
1.3268 in, 1.3376 in, 1.3485 in, 1.3593 in, 1.3701 in
65% Thread Drill Size
1.3593 in
Shank Length
3 9/16 in
Square Size
0.9250 in
Size
1-1/2
Pitch Diameter Limit
H6

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
4
Tap Finish
Oxide
Tap Grouping
Tap
Standards
ANSI
Thread Direction
Right Hand
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
280
Thread Standard
UNC
Extended Neck
Yes
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Thread Limit
H6
Spiral Direction
Neutral
Threads per Inch
6
Secondary Material Application ISO Code
H, K, M, P
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Primary Material Application
Steel
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
280
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 1 1/2 In.-6, UNC, Overall Length 6 3/8 in, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 2 in, 75 Percent Thread Drill Size 1.3376 in, Thread Limit H6, Class of Fit 2B-3B, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.