Zoro Homepage

Spiral Point Tap, Plug 4 Flutes

  • Mfr # 2894601

  • Zoro # G9291344


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
M27
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2894601
Zoro #
G9291344
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Size
M27
Tap Dimension Type
Metric
Overall Length
130.00mm
Thread Length
22.00mm
Shank Dia.
22.70mm
Tap Thread Size
M27-1.5
Thread Size
M27x1.5
Shank Length
79.00 mm
75% Thread Drill Size
25.54 mm
Drill Bit Size
25.44 mm, 25.54 mm, 25.64 mm, 25.73 mm, 25.83 mm
Square Size
17.07 mm
65% Thread Drill Size
25.73 mm
Size
M27
Pitch Diameter Limit
D6

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
4
Standards
ANSI
Tap Finish
Oxide
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Series
289
Spiral Direction
Neutral
Primary Material Application ISO Code
P
Thread Standard
Metric Fine
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Thread Limit
D6
Measurement System
Metric
Extended Neck
Yes
Shank Type - Machining
Straight
Thread Pitch
1.50 mm
Secondary Material Application ISO Code
K, M, P, S3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
289

Description

Spiral Point Tap, Thread Size M27x1.5, Metric, Overall Length 130 mm, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 36 mm, 75 Percent Thread Drill Size 25.54 mm, Thread Limit D6, Class of Fit 4H-6H, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.