Zoro Homepage

Spiral Point Tap, Plug 4 Flutes

  • Mfr # 31403908

  • Zoro # G9308022


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
7/8"
Tap Dimension Type
Inch
Tap Material
Powdered Metal
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31403908
Zoro #
G9308022
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Size
7/8"
Tap Dimension Type
Inch
Overall Length
5-1/8"
Thread Length
2-1/2"
Pitch Diameter Limit
H4
Tap Thread Size
7/8"-14
Shank Dia.
0.800"
Thread Size
7/8"-14
Square Size
0.6000 in
55% Thread Drill Size
20.90 mm
75% Thread Drill Size
20.40 mm
65% Thread Drill Size
13/16 in
Shank Length
2 31/32 in

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
Powdered Metal
Tap Chamfer
Plug
Number of Flutes
4
Tap Grouping
STI Tap
Thread Direction
Right Hand
Tap Thread Type
UNF
Number of Pieces
1
List Number
314
Tap Finish
TiCN
Series
314
Cutting Direction - Machining
Right Hand
Thread Limit
H4
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Features
OSG V-coating, Powdered Metal VC-10 Substrate, Screw Thread Insert (STI) Tap, Spiral Point, Steam Oxide Surface Treatment, STI Spiral Point Gun Tap for Difficult to Machine Materials
Primary Material Application ISO Code
H, M, P
Shank Type - Machining
Straight
Threads per Inch
14
Thread Standard
UNF
Spiral Direction
Neutral
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel
Extended Neck
Yes
Material Grade - Machining
314
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 7/8 In.-14, UNF, Overall Length 5 1/8 in, Powdered Metal, V, Right Hand, Thread Length 1.555 in, Tap Chamfer Plug, Thread Limit H4, Class of Fit 2B-3B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.