Zoro Homepage

Spiral Point Tap, Plug 4 Flutes

  • Mfr # 31404108

  • Zoro # G9308065


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
1"
Tap Dimension Type
Inch
Tap Material
Powdered Metal
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31404108
Zoro #
G9308065
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Size
1"
Tap Dimension Type
Inch
Overall Length
5-3/4"
Pitch Diameter Limit
H6
Thread Length
2-9/16"
Tap Thread Size
1"-8
Shank Dia.
1.021"
65% Thread Drill Size
57/64 in
Shank Length
3 23/64 in
Square Size
0.7660 in
75% Thread Drill Size
22.25 mm
55% Thread Drill Size
29/32 in
Thread Size
1"-8

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
Powdered Metal
Tap Chamfer
Plug
Number of Flutes
4
Tap Finish
TiCN
List Number
314
Tap Thread Type
UNC
Number of Pieces
1
Thread Direction
Right Hand
Tap Grouping
STI Tap
Cutting Direction - Machining
Right Hand
Series
314
Measurement System
Fractional Inch
Primary Material Application ISO Code
H, M, P
Thread Limit
H6
Extended Neck
Yes
Material Grade - Machining
314
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Standard
UNC
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
M
Features
OSG V-coating, Powdered Metal VC-10 substrate, Screw Thread Insert (STI) Tap, Spiral Point, Steam Oxide Surface Treatment, STI Spiral Point Gun Tap for Difficult to Machine Materials
Secondary Material Application
Stainless Steel
Spiral Direction
Neutral
Threads per Inch
8
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 1 In.-8, UNC, Overall Length 5 3/4 in, Powdered Metal, V, Right Hand, Thread Length 1.751 in, Tap Chamfer Plug, Thread Limit H6, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.