Zoro Homepage

Spiral Point Tap Plug, 4 Flutes

  • Mfr # 31404301

  • Zoro # G9308092


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
1"
Tap Dimension Type
Inch
Tap Material
Powdered Metal
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31404301
Zoro #
G9308092
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Size
1"
Tap Dimension Type
Inch
Overall Length
5-3/4"
Thread Length
2-9/16"
Shank Dia.
1.021"
Pitch Diameter Limit
H6
Tap Thread Size
1"-12
75% Thread Drill Size
23.30 mm
55% Thread Drill Size
15/16 in
Shank Length
3 3/64 in
Thread Size
1"-12
Square Size
0.6720 in
65% Thread Drill Size
23.60 mm

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
Powdered Metal
Tap Chamfer
Plug
Number of Flutes
4
Tap Grouping
STI Tap
Tap Finish
Oxide
Tap Thread Type
UNF
List Number
314
Number of Pieces
1
Thread Direction
Right Hand
Series
314
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Features
OSG V-coating, Powdered Metal VC-10 substrate, Screw Thread Insert (STI) Tap, Spiral Point, Steam Oxide Surface Treatment, STI Spiral Point Gun Tap for Difficult to Machine Materials
Thread Standard
UNF
Secondary Material Application ISO Code
M
Extended Neck
Yes
Primary Material Application ISO Code
H, M, P
Spiral Direction
Neutral
Threads per Inch
12
Material Grade - Machining
314
Thread Limit
H6
Measurement System
Fractional Inch
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application
Stainless Steel
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 1 In.-12, UNF, Overall Length 5 7/16 in, Powdered Metal, Black Oxide, Right Hand, Thread Length 1.751 in, Tap Chamfer Plug, Thread Limit H6, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.