Zoro Homepage

Spiral Point Tap Plug, 4 Flutes

  • Mfr # 3370034165

  • Zoro # G9282725


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
3/4"
Tap Dimension Type
Inch
Tap Material
Powdered Metal
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3370034165
Zoro #
G9282725
UPC #
-
Country of Origin
Japan

Dimensions

Tap Size
3/4"
Tap Dimension Type
Inch
Overall Length
4-1/4"
Thread Length
2"
Tap Thread Size
3/4"-16
Shank Dia.
0.590"
Shank Length
2 19/32 in
Thread Size
3/4"-16
65% Thread Drill Size
17.70 mm
75% Thread Drill Size
17.50 mm
Square Size
0.4420 in
Drill Bit Size
0.6851 in, 0.6891 in, 0.6932 in, 0.6972 in, 0.7013 in
Tap Length Standard
DIN
55% Thread Drill Size
17.90 mm
Size
3/4
Pitch Diameter Limit
H5

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
Powdered Metal
Tap Chamfer
Plug
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Grouping
Tap
Tap Finish
Nitride/Oxide
Series
337Ni
Cutting Direction - Machining
Right Hand
Thread Standard
UNF
Measurement System
Fractional Inch
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Thread Limit
H5
Extended Neck
Yes
Shank Type - Machining
Straight
Primary Material Application ISO Code
S
Secondary Material Application
Hardened Steel, Stainless Steel
Primary Material Application
Nickel, Titanium
Secondary Material Application ISO Code
H, M
Threads per Inch
16
Helix Angle
0 Degrees
Number of Pieces
1
List Number
337NI

Description

Spiral Point Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4 21/64 in, Powdered Metal, HR, Right Hand, Thread Length 1 13/64 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit H5, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.