Zoro Homepage

Spiral Point Tap Plug, 4 Flutes

  • Mfr # 34201508

  • Zoro # G9309781


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
M24
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34201508
Zoro #
G9309781
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Size
M24
Tap Dimension Type
Metric
Overall Length
138.00mm
Pitch Diameter Limit
D6
Shank Dia.
22.70mm
Tap Thread Size
M24-3
Thread Length
65.00mm
Thread Size
M24x3
75% Thread Drill Size
53/64 in
Square Size
17.07 mm
65% Thread Drill Size
27/32 in
Shank Length
79.00 mm
55% Thread Drill Size
55/64 in

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
4
Number of Pieces
1
Thread Direction
Right Hand
Tap Grouping
STI Tap
Tap Finish
TiCN
Tap Thread Type
Metric Coarse
List Number
342STI
Series
342STI
Cutting Direction - Machining
Right Hand
Thread Limit
D6
Material Grade - Machining
342STI
Extended Neck
Yes
Measurement System
Metric
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
M, P
Shank Type - Machining
Straight
Features
STI Spiral Point Tap for Satinless Steel
Thread Pitch
3.00mm
Primary Material Application
Stainless Steel, Steel
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M24x3, Metric, Overall Length 138 mm, Vanadium High Speed Steel, V, Right Hand, Thread Length 43 mm, Tap Chamfer Plug, Thread Limit D6, Class of Fit 4H-6H, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.