Zoro Homepage

Spiral Point Tap Plug, 4 Flutes

  • Mfr # 34401301

  • Zoro # G9308354


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
M20
Tap Dimension Type
Metric
Tap Material
Powdered Metal
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34401301
Zoro #
G9308354
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Size
M20
Tap Dimension Type
Metric
Overall Length
125.00mm
Pitch Diameter Limit
D5
Tap Thread Size
M20-2.5
Thread Length
56.00mm
Shank Dia.
19.30mm
Square Size
14.47 mm
55% Thread Drill Size
3.50 mm
Thread Size
M20x2.5
75% Thread Drill Size
3.30 mm
65% Thread Drill Size
3.40 mm
Shank Length
74.00 mm

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
Powdered Metal
Tap Chamfer
Plug
Number of Flutes
4
Tap Finish
Oxide
List Number
344STI
Number of Pieces
1
Tap Thread Type
Metric Coarse
Tap Grouping
STI Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
344STI
Shank Type - Machining
Straight
Thread Pitch
2.50mm
Secondary Material Application ISO Code
M
Measurement System
Metric
Primary Material Application ISO Code
H, M, P
Coolant Fed
Non-Coolant Through
Thread Limit
D5
Secondary Material Application
Stainless Steel
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Material Grade - Machining
344STI
Spiral Direction
Neutral
Extended Neck
No
Thread Standard
Metric Coarse
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M20x2.5, Metric, Overall Length 124 mm, Powdered Metal, Black Oxide, Right Hand, Thread Length 35 mm, Tap Chamfer Plug, Thread Limit D5, Class of Fit 4H-6H, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.