Zoro Homepage

Spiral Point Tap, Plug 4 Flutes

  • Mfr # 34401501

  • Zoro # G9308397


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
M24
Tap Dimension Type
Metric
Tap Material
Powdered Metal
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34401501
Zoro #
G9308397
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Size
M24
Tap Dimension Type
Metric
Overall Length
138.00mm
Pitch Diameter Limit
D6
Thread Length
65.00mm
Tap Thread Size
M24-3
Shank Dia.
22.70mm
Shank Length
80.00 mm
55% Thread Drill Size
3.50 mm
Square Size
17.06 mm
65% Thread Drill Size
3.40 mm
Thread Size
M24x3
75% Thread Drill Size
3.30 mm

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
Powdered Metal
Tap Chamfer
Plug
Number of Flutes
4
Tap Grouping
STI Tap
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Number of Pieces
1
List Number
344STI
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Series
344STI
Thread Pitch
3.00mm
Coolant Fed
Non-Coolant Through
Thread Limit
D6
Material Grade - Machining
344STI
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Standard
Metric Coarse
Measurement System
Metric
Extended Neck
No
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Spiral Direction
Neutral
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, M, P
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M24x3, Metric, Overall Length 138 mm, Powdered Metal, Black Oxide, Right Hand, Thread Length 42 mm, Tap Chamfer Plug, Thread Limit D6, Class of Fit 4H-6H, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.