Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spotting Drill Bit, 10.00 mm Size, 120 Degrees Point Angle, High Speed Steel, Straight Shank

  • Mfr # 63660

  • Zoro # G0589528


product price: $42.29
/ea

Key Features

Overall Length
93 mm
Drill Bit Size
10 mm
Flute Length
30 mm
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63660
Zoro #
G0589528
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
93 mm
Drill Bit Size
10 mm
Flute Length
30 mm
Drill Bit Dimension Type
Metric
Shank Dia.
10 mm

Details

Item
Spotting Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
Coolant Through
No
Flute Type
Spiral
Drill Bit Point Angle
120 Degrees
List Number
1200
Grade
High Performance
Decimal Equivalent
0.3937
Application
For Aluminum : 6061, 7071, Aluminum : Casting, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH, Hardened Steels : 35 HrC
Cutting Direction
Right Hand
Point Type
Conventional Point
Shank Type
Straight
Coolant Fed
Non-Coolant Through
Series
EX-Spot
Primary Material Application ISO Code
P
Measurement System
Metric
Primary Material Application
Steel
Cutting Direction - Machining
Right Hand

Description

Spot Drill Bit, High Speed Steel, 120 Degrees , 10 mm, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.