Square End Mill, 0.625 in, Carbide

  • Mfr # VGM6-0112

  • Zoro # G201075590


product price:  $182.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Length of Cut
1.875 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VGM6-0112
Zoro #
G201075590
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.875 in
Shank Dia.
5/8 in
Overall Length
5 in
Milling Dia.
0.625 in

Details

Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Series
HY-PRO(R) CARB VGM
Helix Angle
37 Degrees
End Mill Style
Square
Cutting Direction
Right Hand
End Mill Application
Finishing
List Number
VGM6
Item
Square End Mill
Finish - Machining
EXO
Shank Type - Machining
Straight
Max. Helix Angle
37 Degrees
Primary Material Application ISO Code
H, K, M, P, S
Number of Coolant Holes
0
For Material Hardness
45 HRC
Coolant Fed
Non-Coolant Through
Secondary Material Application
Hardened Steel
Flute Type
Spiral
Secondary Material Application ISO Code
H
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Material Grade - Machining
High Performance
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Measurement System
Inch
Flute Spacing
Variable

Description

Square End Mill, 0.625 in Milling Dia., Carbide, EXO, Non-Coolant Through, Straight, Length of Cut 1.875 in, Overall Length 5 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.