Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Carbide End Mills

  • Mfr # VGM6-0166

  • Zoro # G201252816


product price: $436.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Length of Cut
1.5 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VGM6-0166
Zoro #
G201252816
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.5 in
Shank Dia.
1 in
Overall Length
4 in
Milling Dia.
1 in

Details

Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
For Material Hardness
45 HRC
Drilling Tool Configuration
Individual
Helix Angle
37 Degrees
List Number
VGM6
End Mill Application
Finishing
Primary Material Application ISO Code
H, K, M, P, S
Material Grade - Machining
High Performance
Number of Coolant Holes
0
Measurement System
Inch
Material - Machining
Carbide
Finish - Machining
EXO
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Series
HY-PRO(R) CARB VGM
End Mill Style
Square
Flute Type
Spiral
Item
Square End Mill
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Max. Helix Angle
37 Degrees
Flute Spacing
Variable

Description

Square End Mill, 1 in Milling Dia., Carbide, EXO, Non-Coolant Through, Straight, Length of Cut 1.5 in, Overall Length 4 in, Shank Dia. 1 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.