Zoro Homepage

Square End Mill, 0.125 in, Carbide

  • Mfr # VGM5-1001

  • Zoro # G601074858


product price: $22.69
/ea

Key Features

Number of Flutes
5
Length of Cut
0.15625 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM5-1001
Zoro #
G601074858
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.15625 in
Shank Dia.
1/8 in
Overall Length
2 1/4 in
Milling Dia.
0.125 in
Neck Dia.
0.118 in
Neck Length
0.375 in

Description

Square End Mill, 0.125 in Milling Dia., Carbide, EXO, Non-Coolant Through, Straight, Length of Cut 0.15625 in, Overall Length 2 1/4 in, Shank Dia. 1/8 in, Neck Dia. 0.118 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.