Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.125 in, Carbide

  • Mfr # VGM5-2007

  • Zoro # G315772163


product price: $24.19
/ea

Key Features

End Mill Cutting Type
Center Cutting
Single End/Double End
Single
End Mill Style
Square
List Number
VGM5-NIK
End Mill Application
Roughing/Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VGM5-2007
Zoro #
G315772163
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.125 in
Overall Length
1 1/2 in
Shank Dia.
1/8 in
Length of Cut
0.375 in

Details

End Mill Cutting Type
Center Cutting
Single End/Double End
Single
End Mill Style
Square
List Number
VGM5-NIK
End Mill Application
Roughing/Finishing
Item
Square End Mill
Number of Flutes
5
Cutting Direction
Right Hand
Series
HY-PRO(R) CARB VGM
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Flute Type
Spiral
Secondary Material Application ISO Code
H
Max. Helix Angle
40 Degrees
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Measurement System
Inch
Material - Machining
Carbide
Material Grade - Machining
High Performance
Flute Spacing
Variable
For Material Hardness
45 HRC
Secondary Material Application
Hardened Steel
Finish - Machining
EXO
Primary Material Application ISO Code
H, K, M, P, S
For Material Hardness - Minimum
35 HRC

Description

Square End Mill, 0.125 in Milling Dia., Carbide, EXO, Non-Coolant Through, Straight, Length of Cut 0.375 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.