Zoro Homepage

Square End Mill, 0.1875 in, Carbide

  • Mfr # 82000021

  • Zoro # G8034662


product price: $36.89
/ea

Key Features

Number of Flutes
4
Length of Cut
0.4375 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82000021
Zoro #
G8034662
UPC #
-
Country of Origin
Japan

Dimensions

Length of Cut
0.4375 in
Shank Dia.
3/16 in
Overall Length
2 in
Milling Dia.
0.1875 in
Corner Radius
0.000 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
List Number
8200
Flute Type
Spiral
Spiral Direction
Right Hand
Helix Angle
Variable
Drilling Tool Configuration
Individual
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Series
AE-VMS
End Mill Application
Finishing
Material - Machining
Carbide
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Titanium
End Mill Style
Square
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Min. Helix Angle
37 Degrees
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Item
Square End Mill
Max. Helix Angle
40 Degrees
Secondary Material Application ISO Code
H, N, S
Measurement System
Inch
Primary Material Application ISO Code
H, K, M, P
Flute Spacing
Variable
Material Grade - Machining
High Performance

Description

Square End Mill, 0.1875 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.4375 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.