Zoro Homepage

Square End Mill, 0.1875 in, Carbide

  • Mfr # VGM3-0005

  • Zoro # G515771539


product price: $27.19
/ea

Key Features

End Mill Application
Roughing/Finishing
Single End/Double End
Single
Length of Cut
0.5625 in
Cutting Direction
Right Hand
Series
HY-PRO(R) CARB VGM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM3-0005
Zoro #
G515771539
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.5625 in
Milling Dia.
0.1875 in
Overall Length
2 in
Shank Dia.
3/16 in

Description

Square End Mill, 0.1875 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.5625 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.