Zoro Homepage

Square End Mill, 0.1875 in, Carbide

  • Mfr # VGM5-1017

  • Zoro # G101074716


product price: $30.39
/ea

Key Features

Number of Flutes
5
Length of Cut
0.234375 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM5-1017
Zoro #
G101074716
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.234375 in
Shank Dia.
3/16 in
Overall Length
2 in
Neck Length
0.5625 in
Neck Dia.
0.178 in
Milling Dia.
0.1875 in

Description

Square End Mill, 0.1875 in Milling Dia., Carbide, EXO, Non-Coolant Through, Straight, Length of Cut 0.234375 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. 0.178 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.