Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.1875 in, Cobalt

  • Mfr # 5420205

  • Zoro # G8036735


product price: $43.89
/ea

Key Features

Number of Flutes
4
Length of Cut
0.5 in
Single End/Double End
Double
End Mill Cutting Type
Non-Center Cutting
Shank Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5420205
Zoro #
G8036735
UPC #
-
Country of Origin
Brazil

Dimensions

Length of Cut
0.5 in
Shank Dia.
3/8 in
Overall Length
3 1/4 in
Corner Radius
0.000 in
Milling Dia.
0.1875 in

Details

Number of Flutes
4
Single End/Double End
Double
End Mill Cutting Type
Non-Center Cutting
Cutting Direction
Right Hand
Secondary Material Application ISO Code
H, K, M, N, S
List Number
542
Spiral Direction
Right Hand
Item
Square End Mill
Helix Angle
30 Degrees
End Mill Style
Square
Primary Material Application
Steel
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
End Mill Application
Finishing
Primary Material Application ISO Code
P
Finish - Machining
TiN
Secondary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Flute Type
Spiral
Material - Machining
Cobalt
Measurement System
Inch
Coolant Fed
Non-Coolant Through
Max. Helix Angle
30 Degrees
Material Grade - Machining
High Performance
Flute Spacing
Fixed

Description

Square End Mill, 0.1875 in Milling Dia., Cobalt, TiN, Non-Coolant Through, Weldon Flat, Length of Cut 0.5 in, Overall Length 3 1/4 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.