Zoro Homepage

Square End Mill, 0.25 in, Carbide

  • Mfr # 84400823

  • Zoro # G409799175


product price: $77.39
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Length of Cut
0.625 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84400823
Zoro #
G409799175
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.625 in
Shank Dia.
1/4 in
Overall Length
2 1/2 in
Milling Dia.
0.25 in

Details

Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Helix Angle
43 Degrees
End Mill Application
Roughing/Finishing
Series
AE-MS-H
End Mill Style
Square
List Number
8440
Cutting Direction
Right Hand
Item
Square End Mill
Measurement System
Inch
Primary Material Application
Hardened Steel
Primary Material Application ISO Code
H
Material - Machining
Carbide
Material Grade - Machining
Advanced Performance
Shank Type - Machining
Straight
Finish - Machining
Durorey
Secondary Material Application ISO Code
H, P
Max. Helix Angle
43 Degrees
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
For Material Hardness
70 HRC
Material Applications
Steel
Secondary Material Application
Hardened Steel, Tool and Die Steel
Flute Type
Spiral
Flute Spacing
Variable

Description

Square End Mill, 0.25 in Milling Dia., Carbide, Durorey, Non-Coolant Through, Straight, Length of Cut 0.625 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.