
Square End Mill, 0.25 in, Carbide
Mfr # VGM3-0009
Zoro # G415771592
product price: $32.79
/eaKey Features
Cutting Direction
Right Hand
Number of Flutes
3
List Number
VGM3-AL
Length of Cut
0.625 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VGM3-0009
Zoro #
G415771592
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.625 in
Overall Length
2 1/2 in
Milling Dia.
0.25 in
Shank Dia.
1/4 in
Description
Square End Mill, 0.25 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.625 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.