Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.25 in, Carbide

  • Mfr # VGM5-0057

  • Zoro # G301074684


product price: $34.39
/ea

Key Features

Number of Flutes
5
Length of Cut
0.75 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM5-0057
Zoro #
G301074684
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.75 in
Shank Dia.
1/4 in
Overall Length
2 1/2 in
Milling Dia.
0.25 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
List Number
VGM5
End Mill Application
Finishing
Item
Square End Mill
End Mill Style
Square
Helix Angle
40 Degrees
Cutting Direction
Right Hand
Series
HY-PRO(R) CARB VGM
Shank Type - Machining
Straight
Material Grade - Machining
High Performance
For Material Hardness
45 HRC
Material - Machining
Carbide
Primary Material Application ISO Code
H, K, M, P, S
Secondary Material Application
Hardened Steel
Finish - Machining
EXO
Secondary Material Application ISO Code
H
Drilling Tool Configuration
Individual
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Measurement System
Inch
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Number of Coolant Holes
0
Max. Helix Angle
40 Degrees
Flute Spacing
Variable

Description

Square End Mill, 0.25 in Milling Dia., Carbide, EXO, Non-Coolant Through, Straight, Length of Cut 0.75 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.