Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.25 in, Carbide

  • Mfr # VGM5-1055

  • Zoro # G001075332


product price: $60.79
/ea

Key Features

Number of Flutes
5
Length of Cut
0.3125 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM5-1055
Zoro #
G001075332
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.3125 in
Shank Dia.
1/4 in
Overall Length
4 in
Milling Dia.
0.25 in
Neck Length
2 in
Neck Dia.
0.237 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
List Number
VGM5-LN
End Mill Style
Square
Series
HY-PRO(R) CARB VGM
End Mill Application
Finishing
Helix Angle
40 Degrees
Cutting Direction
Right Hand
Item
Square End Mill
Coolant Fed
Non-Coolant Through
Max. Helix Angle
40 Degrees
Secondary Material Application ISO Code
H
Material - Machining
Carbide
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application
Hardened Steel
Finish - Machining
EXO
Primary Material Application ISO Code
H, K, M, P, S
Drilling Tool Configuration
Individual
Measurement System
Inch
For Material Hardness
45 HRC
Flute Type
Spiral
Material Grade - Machining
High Performance
Flute Spacing
Variable

Description

Square End Mill, 0.25 in Milling Dia., Carbide, EXO, Non-Coolant Through, Straight, Length of Cut 0.3125 in, Overall Length 4 in, Shank Dia. 1/4 in, Neck Dia. 0.237 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.