Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.25 in, Carbide

  • Mfr # VGM6-0013

  • Zoro # G301252921


product price: $49.59
/ea

Key Features

Number of Flutes
6
Length of Cut
1 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VGM6-0013
Zoro #
G301252921
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 in
Shank Dia.
1/4 in
Overall Length
3 in
Milling Dia.
0.25 in

Details

Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Item
Square End Mill
Helix Angle
37 Degrees
End Mill Style
Square
End Mill Application
Finishing
Drilling Tool Configuration
Individual
Cutting Direction
Right Hand
Series
HY-PRO(R) CARB VGM
Secondary Material Application
Hardened Steel
Max. Helix Angle
37 Degrees
Material Grade - Machining
High Performance
List Number
VGM6
Flute Type
Spiral
Primary Material Application ISO Code
H, K, M, P, S
For Material Hardness
45 HRC
Measurement System
Inch
Secondary Material Application ISO Code
H
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Finish - Machining
EXO
Material - Machining
Carbide
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Number of Coolant Holes
0
Flute Spacing
Variable

Description

Square End Mill, 0.25 in Milling Dia., Carbide, EXO, Non-Coolant Through, Straight, Length of Cut 1 in, Overall Length 3 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.