Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.25 in, Cobalt

  • Mfr # 5420305

  • Zoro # G8037934


product price: $45.49
/ea

Key Features

Number of Flutes
4
Length of Cut
0.625 in
Single End/Double End
Double
End Mill Cutting Type
Non-Center Cutting
Shank Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5420305
Zoro #
G8037934
UPC #
-
Country of Origin
Brazil

Dimensions

Length of Cut
0.625 in
Shank Dia.
3/8 in
Overall Length
3 3/8 in
Corner Radius
0.000 in
Milling Dia.
0.25 in

Details

Number of Flutes
4
Single End/Double End
Double
End Mill Cutting Type
Non-Center Cutting
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Secondary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
End Mill Application
Finishing
End Mill Style
Square
Secondary Material Application ISO Code
H, K, M, N, S
Coolant Fed
Non-Coolant Through
List Number
542
Primary Material Application ISO Code
P
Finish - Machining
TiN
Helix Angle
30 Degrees
Measurement System
Inch
Cutting Direction
Right Hand
Primary Material Application
Steel
Item
Square End Mill
Spiral Direction
Right Hand
Flute Type
Spiral
Material - Machining
Cobalt
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees
Material Grade - Machining
High Performance

Description

Square End Mill, 0.25 in Milling Dia., Cobalt, TiN, Non-Coolant Through, Weldon Flat, Length of Cut 0.625 in, Overall Length 3 3/8 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.