Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.28125 in, Carbide

  • Mfr # VGM5-0075

  • Zoro # G901074695


product price: $40.79
/ea

Key Features

Number of Flutes
5
Length of Cut
0.5625 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM5-0075
Zoro #
G901074695
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.5625 in
Shank Dia.
9/32 in
Overall Length
2 1/2 in
Milling Dia.
0.28125 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Style
Square
Cutting Direction
Right Hand
Helix Angle
40 Degrees
Item
Square End Mill
End Mill Application
Finishing
Series
HY-PRO(R) CARB VGM
List Number
VGM5
Drilling Tool Configuration
Individual
Measurement System
Inch
Max. Helix Angle
40 Degrees
Primary Material Application ISO Code
H, K, M, P, S
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Number of Coolant Holes
0
Shank Type - Machining
Straight
Material - Machining
Carbide
Material Grade - Machining
High Performance
For Material Hardness
45 HRC
Finish - Machining
EXO
Coolant Fed
Non-Coolant Through
Secondary Material Application
Hardened Steel
Flute Type
Spiral
Secondary Material Application ISO Code
H
Flute Spacing
Variable

Description

Square End Mill, 0.28125 in Milling Dia., Carbide, EXO, Non-Coolant Through, Straight, Length of Cut 0.5625 in, Overall Length 2 1/2 in, Shank Dia. 9/32 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.