Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.3125 in, Carbide

  • Mfr # 86300709

  • Zoro # G909799170


product price: $63.89
/ea

Key Features

Number of Flutes
3
Length of Cut
0.9375 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86300709
Zoro #
G909799170
UPC #
-
Country of Origin
Japan

Dimensions

Length of Cut
0.9375 in
Shank Dia.
5/16 in
Overall Length
2 1/2 in
Milling Dia.
0.3125 in

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Primary Material Application
Aluminum
List Number
8630
End Mill Application
Finishing
Material Applications
Non-Ferrous Materials
Series
AE-TL-N
Finish - Machining
DLC
Item
Square End Mill
Helix Angle
41 Degrees
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
N
Measurement System
Inch
Material - Machining
Carbide
For Material Hardness
70 HRC
End Mill Style
Square
Max. Helix Angle
41 Degrees
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Material Grade - Machining
Micrograin
Flute Type
Spiral
Flute Spacing
Fixed

Description

Square End Mill, 0.3125 in Milling Dia., Carbide, DLC, Non-Coolant Through, Straight, Length of Cut 0.9375 in, Overall Length 2 1/2 in, Shank Dia. 5/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.