Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.3125 in, Carbide

  • Mfr # VGM3-0015

  • Zoro # G415771608


product price: $47.39
/ea

Key Features

End Mill Style
Square
End Mill Application
Roughing/Finishing
Length of Cut
0.8125 in
Number of Flutes
3
Shank Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM3-0015
Zoro #
G415771608
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.8125 in
Shank Dia.
5/16 in
Milling Dia.
0.3125 in
Overall Length
2 1/2 in

Details

End Mill Style
Square
End Mill Application
Roughing/Finishing
Number of Flutes
3
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Single End/Double End
Single
Series
HY-PRO(R) CARB VGM
List Number
VGM3-AL
Item
Square End Mill
Material - Machining
Carbide
Primary Material Application ISO Code
N
Material Grade - Machining
High Performance
Primary Material Application
Aluminum
Finish - Machining
Uncoated
Coolant Fed
Non-Coolant Through
Max. Helix Angle
43 Degrees
Measurement System
Inch
Min. Helix Angle
40 Degrees
Flute Type
Spiral
Flute Spacing
Variable
Shank Type - Machining
Straight

Description

Square End Mill, 0.3125 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.8125 in, Overall Length 2 1/2 in, Shank Dia. 5/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.