Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.3125 in, Carbide

  • Mfr # VGM6-0025

  • Zoro # G001252825


product price: $43.19
/ea

Key Features

Number of Flutes
6
Length of Cut
0.46875 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM6-0025
Zoro #
G001252825
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.46875 in
Shank Dia.
5/16 in
Overall Length
2 in
Milling Dia.
0.3125 in

Details

Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Max. Helix Angle
37 Degrees
List Number
VGM6
Secondary Material Application ISO Code
H
Helix Angle
37 Degrees
Shank Type - Machining
Straight
For Material Hardness
45 HRC
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
End Mill Application
Finishing
Cutting Direction
Right Hand
Number of Coolant Holes
0
Secondary Material Application
Hardened Steel
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, P, S
Drilling Tool Configuration
Individual
Flute Type
Spiral
Material - Machining
Carbide
Item
Square End Mill
Measurement System
Inch
Series
HY-PRO(R) CARB VGM
Finish - Machining
EXO
Material Grade - Machining
High Performance
End Mill Style
Square
Flute Spacing
Variable

Description

Square End Mill, 0.3125 in Milling Dia., Carbide, EXO, Non-Coolant Through, Straight, Length of Cut 0.46875 in, Overall Length 2 in, Shank Dia. 5/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.