Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.375 in, Carbide

  • Mfr # 86300809

  • Zoro # G709799189


product price: $68.19
/ea

Key Features

Number of Flutes
3
Length of Cut
1.125 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
86300809
Zoro #
G709799189
UPC #
-
Country of Origin
Japan

Dimensions

Length of Cut
1.125 in
Shank Dia.
3/8 in
Overall Length
3 in
Milling Dia.
0.375 in

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Primary Material Application
Aluminum
Drilling Tool Configuration
Individual
Max. Helix Angle
41 Degrees
List Number
8630
Measurement System
Inch
Material - Machining
Carbide
End Mill Style
Square
Series
AE-TL-N
End Mill Application
Finishing
Shank Type - Machining
Straight
Finish - Machining
DLC
Material Applications
Non-Ferrous Materials
Cutting Direction
Right Hand
For Material Hardness
70 HRC
Helix Angle
41 Degrees
Item
Square End Mill
Primary Material Application ISO Code
N
Material Grade - Machining
Micrograin
Coolant Fed
Non-Coolant Through
Flute Spacing
Fixed
Flute Type
Spiral

Description

Square End Mill, 0.375 in Milling Dia., Carbide, DLC, Non-Coolant Through, Straight, Length of Cut 1.125 in, Overall Length 3 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.