Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.375 in, Carbide

  • Mfr # 88300409

  • Zoro # G009799179


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
0.875 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88300409
Zoro #
G009799179
UPC #
-
Country of Origin
Japan

Dimensions

Length of Cut
0.875 in
Shank Dia.
3/8 in
Overall Length
3 in
Neck Dia.
0.367 in
Milling Dia.
0.375 in
Neck Length
1.125 in

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Item
Square End Mill
Shank Type - Machining
Straight
List Number
8830
Cutting Direction
Right Hand
Helix Angle
43 Degrees
For Material Hardness
70 HRC
End Mill Application
Roughing/Finishing
Material - Machining
Carbide
Primary Material Application ISO Code
N
Finish - Machining
DLC
Drilling Tool Configuration
Individual
Measurement System
Inch
End Mill Style
Square
Primary Material Application
Aluminum
Material Applications
Non-Ferrous Materials
Series
AE-VTS-N
Coolant Fed
Non-Coolant Through
Max. Helix Angle
43 Degrees
Min. Helix Angle
40 Degrees
Material Grade - Machining
Micrograin
Flute Type
Spiral
Flute Spacing
Fixed

Description

Square End Mill, 0.375 in Milling Dia., Carbide, DLC, Non-Coolant Through, Straight, Length of Cut 0.875 in, Overall Length 3 in, Shank Dia. 3/8 in, Neck Dia. 0.367 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.