Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.375 in, Carbide

  • Mfr # VGM5-1072

  • Zoro # G601075480


product price: $78.29
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Length of Cut
0.46875 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VGM5-1072
Zoro #
G601075480
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.46875 in
Shank Dia.
3/8 in
Overall Length
4 in
Neck Dia.
0.356 in
Neck Length
1.875 in
Milling Dia.
0.375 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Series
HY-PRO(R) CARB VGM
List Number
VGM5-LN
End Mill Style
Square
Cutting Direction
Right Hand
Helix Angle
40 Degrees
Item
Square End Mill
End Mill Application
Finishing
Measurement System
Inch
Primary Material Application ISO Code
H, K, M, P, S
Coolant Fed
Non-Coolant Through
Secondary Material Application
Hardened Steel
Secondary Material Application ISO Code
H
Material Grade - Machining
High Performance
Drilling Tool Configuration
Individual
Finish - Machining
EXO
Flute Type
Spiral
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Shank Type - Machining
Straight
Max. Helix Angle
40 Degrees
For Material Hardness
45 HRC
Material - Machining
Carbide
Flute Spacing
Variable

Description

Square End Mill, 0.375 in Milling Dia., Carbide, EXO, Non-Coolant Through, Straight, Length of Cut 0.46875 in, Overall Length 4 in, Shank Dia. 3/8 in, Neck Dia. 0.356 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.