Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.375 in, Carbide

  • Mfr # VGM5-2115

  • Zoro # G315772293


product price: $82.59
/ea
Free Shipping & Returns

Key Features

End Mill Cutting Type
Center Cutting
End Mill Style
Square
Overall Length
4 in
Single End/Double End
Single
Milling Dia.
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM5-2115
Zoro #
G315772293
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Milling Dia.
0.375 in
Length of Cut
1.5 in
Shank Dia.
3/8 in

Details

End Mill Cutting Type
Center Cutting
End Mill Style
Square
Single End/Double End
Single
Number of Flutes
5
Series
HY-PRO(R) CARB VGM
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Item
Square End Mill
List Number
VGM5-NIK
For Material Hardness
45 HRC
Flute Type
Spiral
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H
Material Grade - Machining
High Performance
Primary Material Application ISO Code
H, K, M, P, S
Coolant Fed
Non-Coolant Through
Flute Spacing
Variable
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Max. Helix Angle
40 Degrees
Finish - Machining
EXO
For Material Hardness - Minimum
35 HRC
Measurement System
Inch
Secondary Material Application
Hardened Steel
Material - Machining
Carbide

Description

Square End Mill, 0.375 in Milling Dia., Carbide, EXO, Non-Coolant Through, Straight, Length of Cut 1.5 in, Overall Length 4 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.