Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.375 in, Carbide

  • Mfr # VGM7-2049

  • Zoro # G515769673


product price: $82.59
/ea
Free Shipping & Returns

Key Features

End Mill Style
Square
End Mill Application
Roughing/Finishing
Milling Dia.
0.375 in
Overall Length
3 in
Length of Cut
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM7-2049
Zoro #
G515769673
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.375 in
Overall Length
3 in
Length of Cut
1.125 in
Shank Dia.
3/8 in

Details

End Mill Style
Square
Item
Square End Mill
End Mill Application
Roughing/Finishing
Series
HY-PRO(R) CARB VGM
End Mill Cutting Type
Non-Center Cutting
Single End/Double End
Single
Cutting Direction
Right Hand
List Number
VGM7-NIK
Number of Flutes
7
Measurement System
Inch
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Shank Type - Machining
Straight
Finish - Machining
EXO
Flute Spacing
Variable
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
For Material Hardness
45 HRC
Material - Machining
Carbide
Primary Material Application ISO Code
H, K, M, P, S
Max. Helix Angle
36 Degrees
For Material Hardness - Minimum
35 HRC
Secondary Material Application
Hardened Steel
Material Grade - Machining
High Performance

Description

Square End Mill, 0.375 in Milling Dia., Carbide, EXO, Non-Coolant Through, Straight, Length of Cut 1.125 in, Overall Length 3 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.